Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 908, PK25
Mfr # ZUSAVB75908
Zoro # G1663726
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 908
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75908
- Zoro # G1663726
- UPC # 193005300364
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 21/32 in |
Actual Inside Dia. | 0.644" |
Nominal Outside Dia. | 13/16 in |
Actual Outside Dia. | 0.818" |
Nominal Width | 1/16 in |
Actual Width | 0.087 in |
Details
Item | O-Ring |
Dash Number | 908 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 21/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.087 in, Dash Number 908, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 30" x 84", Primed White (2670MHCCAR)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 White KD)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- ZORO SELECT O-Ring, Buna N, 15.8mm OD, PK100 (1RJF4)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK100 (1RHD7)
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- ZORO SELECT O-Ring, Buna N, Dash 154, 3-3/4, 3.943, PK2 (U38805.009.0375)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- Zoro Select Individual & Bulk O-Rings