Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 905, PK25
Mfr # ZUSAVB75905
Zoro # G1663735
product price: $4.69
/pk 25, $0.19/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durometer 75 Shore A
- Nominal Inside Dia. 13/32 in
- Metal Detectable No
- Actual Width 0.072 in
- Nominal Width 1/16 in
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75905
- Zoro # G1663735
- UPC # 193005300333
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/32 in |
Actual Width | 0.072 in |
Nominal Width | 1/16 in |
Actual Inside Dia. | 0.4 in |
Actual Outside Dia. | 0.558 in |
Nominal Outside Dia. | 9/16 in |
Details
Item | O-Ring |
Durometer | 75 Shore A |
Metal Detectable | No |
FDA Approved | No |
System of Measurement | Inch |
Temp. Range | -15 Degrees to 400 Degrees F |
Dash Number | 905 |
Cross Section Shape | Round |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Application | Standard |
O-Ring Material | Viton |
Color | Brown |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.072 in, Dash Number 905, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.558 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 90° Restrictor Clip for 500 Series European Hinges *Item Replaces 500.RC* (575.RC)
- EBERHARD MANUFACTURING CO Stud Bolt (EMC 2500-4 ZN)
- KWIKSET SatNI Tustin Priv Lever (730TNL 15 CP)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2448)
- ZORO SELECT O-Ring, Dash 002, Buna N, 0.05 In., PK100 (U38801.004.0004)
- ZORO SELECT O-Ring, Dash 432, Silicone, 0.27 In., PK5 (U38883.025.0537)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- ZORO SELECT O-Ring, Dash 113, PTFE, 0.1 In., PK25 (1RGE2)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38805.006.0287)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- Zoro Select Individual & Bulk O-Rings