Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 902, PK25
Mfr # ZUSAVB75902
Zoro # G1663699
product price: $2.89
/pk 25, $0.12/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 75 Shore A
- Nominal Inside Dia. 1/4 in
- Nominal Outside Dia. 3/8 in
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75902
- Zoro # G1663699
- UPC # 193005300302
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Nominal Outside Dia. | 3/8 in |
Actual Inside Dia. | 0.2 in |
Actual Outside Dia. | 0.367 in |
Actual Width | 0.064 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Durometer | 75 Shore A |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
System of Measurement | Inch |
Metal Detectable | No |
Cross Section Shape | Round |
Application | Standard |
FDA Approved | No |
Dash Number | 902 |
Durometer (Hardness) Rating | Medium Hard |
O-Ring Material | Viton |
Temp. Range | -15 Degrees to 400 Degrees F |
Color | Brown |
X-Ray Detectable | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.064 in, Dash Number 902, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.367 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- EMTEK French Antique Brass Pocket, 2101US7 (2101US7)
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10 (U38805.012.0237)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38871.018.0562)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- X1 TOOLS R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R016x8)
- Zoro Select Individual & Bulk O-Rings