Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 372
Mfr # ZUSAVB75372
Zoro # G1663577
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 75 Shore A
- Nominal Width 3/16 in
- O-Ring Material Viton
- Metal Detectable No
- Nominal Outside Dia. 9 1/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75372
- Zoro # G1663577
- UPC # 193005299545
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Width | 3/16 in |
Nominal Outside Dia. | 9 1/8 in |
Actual Inside Dia. | 8.7 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 9.145 in |
Nominal Inside Dia. | 8 3/4 in |
Details
Item | O-Ring |
Durometer | 75 Shore A |
O-Ring Material | Viton |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Dash Number | 372 |
Application | Standard |
FDA Approved | No |
Cross Section Shape | Round |
System of Measurement | Inch |
Temp. Range | -15 Degrees to 400 Degrees F |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Color | Brown |
X-Ray Detectable | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 8.7 in, Actual Width 0.21 in, Dash Number 372, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 9 1/8 in, Actual Outside Dia. 9.145 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 28"W x 16"H (GVPVE28X1602SF)
- COMMAND Utility Hook, Adhesive Back, PK14 (17231-ES)
- GREENGRASS N280-784 Metal Lock Cylinder & Interior Bolt Garage Door Deadbolt; Chrome (GR136075)
- FROST KING 5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray (S258/17H)
- ZORO SELECT O-Ring, Dash 035, Viton, 0.07 In., PK10 (U38871.006.0225)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38801.006.0131)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 7.8mm ID, PK100 (ZUSAH1.9X7.8)
- ZORO SELECT O-Ring, Buna N, 38.2mm OD, PK25 (1RJN8)
- ZORO SELECT O-Ring, EPDM, Dash 361, 6, 6.395, PK5 (U38869.018.0600)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38871.009.0231)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- Zoro Select Individual & Bulk O-Rings