Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 357, PK2
Mfr # ZUSAVB75357
Zoro # G1663534
product price: $14.15
/pk 2, $7.08/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 357
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75357
- Zoro # G1663534
- UPC # 193005299392
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5-1/2" |
Actual Inside Dia. | 5.475" |
Nominal Outside Dia. | 5-7/8" |
Nominal Width | 3/16 in |
Actual Outside Dia. | 5.895" |
Actual Width | 0.21 in |
Details
Item | O-Ring |
Dash Number | 357 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 5.4 in, Actual Width 0.21 in, Dash Number 357, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 5 7/8 in, Actual Outside Dia. 5.895 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16SCD)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- PRIMELINE TOOLS Sliding Window Nite Lock Pin, 1-5/16 in., Aluminum Finish (5 Pack) (MP4071)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 20mm ID, PK100 (ZUSAH2X20)
- ZORO SELECT O-Ring, Dash 911, Buna N, 0.11 In., PK25 (1CRW4)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38805.012.0137)
- ZORO SELECT O-Ring, Dash 443, Buna N, 0.27 In., PK2 (U38801.025.0750)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- Zoro Select Individual & Bulk O-Rings