Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 340
Mfr # ZUSAVB75340
Zoro # G1663236
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 340
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75340
- Zoro # G1663236
- UPC # 193005299224
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/8" |
Actual Inside Dia. | 3.35" |
Nominal Outside Dia. | 3-3/4" |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 3.77" |
Details
Item | O-Ring |
Dash Number | 340 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.3 in, Actual Width 0.21 in, Dash Number 340, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.77 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA74120072)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- OEM OEM: REF: 2006-2010 Kia Optima / 4-Button Keyless Entry Remote / PN: 954430-2G200 / OSLOKA-310T (OR-KIA009)
- PEDESTAL PRO Card Reader Cover, 8"H, 3 lb. (HOOD-CS-08x8)
- ZORO SELECT Brown Viton O-Ring, Dash 237, PK5 (ZUSAVB75237)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38871.009.0231)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 223, PK2 (ZUSAV60223)
- ZORO SELECT O-Ring, Dash 114, EPDM, 0.1 In., PK25 (5JJV7)
- USA INDUSTRIALS PTFE O-Ring - Dash 235, PK 2 (ZUSATFE235)
- Zoro Select Individual & Bulk O-Rings