Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 266, PK2
Mfr # ZUSAVB75266
Zoro # G1662755
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 266
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75266
- Zoro # G1662755
- UPC # 193005298722
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8" |
Actual Inside Dia. | 7.984" |
Nominal Outside Dia. | 8-1/4" |
Actual Outside Dia. | 8.262" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Item | O-Ring |
Dash Number | 266 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 in, Nominal Width 1/8 in, Actual Inside Dia. 7.9 in, Actual Width 0.139 in, Dash Number 266, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 8 1/4 in, Actual Outside Dia. 8.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- CRAWFORD Vinyl Coated Gray Steel Small Storage Hook 5 lb. cap. (SS21-20)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (534C)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBN9)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK5000 (3GCY8)
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK25 (1CRW8)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38805.006.0018)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHT6)
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK50 (1RJE4)
- Zoro Select Individual & Bulk O-Rings