Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 254, PK2
Mfr # ZUSAVB75254
Zoro # G1662895
product price: $9.25
/pk 2, $4.63/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 254
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75254
- Zoro # G1662895
- UPC # 193005298609
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5-1/2" |
Actual Inside Dia. | 5.484" |
Nominal Outside Dia. | 5-3/4" |
Actual Outside Dia. | 5.762" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Item | O-Ring |
Dash Number | 254 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 5.4 in, Actual Width 0.139 in, Dash Number 254, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 5 3/4 in, Actual Outside Dia. 5.762 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- STERLING SEAL & SUPPLY 328 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A328X250)
- EKENA MILLWORK 100" Bottom Width x 103 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X100)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK25 (1CRV4)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 114, PK10 (ZUSAV60114)
- ZORO SELECT O-Ring, PTFE, MSDash 116, PK50 (1RFW7)
- ZORO SELECT O-Ring, Buna N, 33mm OD, PK50 (1RJJ9)
- ZORO SELECT O-Ring, Dash 005, Viton, 0.07 In., PK50 (1RGP9)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 116, PK50 (ZUSAHSQ70116)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- Zoro Select Individual & Bulk O-Rings