Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 248, PK5
Mfr # ZUSAVB75248
Zoro # G1662746
product price: $14.95
/pk 5, $2.99/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 248
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75248
- Zoro # G1662746
- UPC # 193005298548
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-3/4" |
Actual Inside Dia. | 4.734" |
Nominal Outside Dia. | 5" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 5.012" |
Details
Item | O-Ring |
Dash Number | 248 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Brown |
FDA Approved | No |
Temp. Range | -15° to 400° F |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
X-Ray Detectable | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Grade | Standard |
Type | O-Ring |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 4.7 in, Actual Width 0.139 in, Dash Number 248, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 5 in, Actual Outside Dia. 5.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Black Pivot Hinge, Holes per Leaf: 3 (PH60U19)
- SUGATSUNE Susgatsune Ffcb-Sd-1 Face Frame Bracket For Sds Lid Stays (FFCB-SD-1)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Polished Chrome Rope Detailed Lindos Cabinet Pull (Z115-96PC)
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38871.012.0562)
- ZORO SELECT O-Ring, Dash 125, Silicone, 0.1 In., PK25 (U38883.009.0131)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0200)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK10 (1RHV1)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38871.018.0250)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 010, PK100 (ZUSAHSQ70010)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- Zoro Select Individual & Bulk O-Rings