Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 242, PK5
Mfr # ZUSAVB75242
Zoro # G1662527
product price: $12.55
/pk 5, $2.51/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 242
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75242
- Zoro # G1662527
- UPC # 193005298487
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4" |
Actual Inside Dia. | 3.984" |
Nominal Outside Dia. | 4-1/4" |
Actual Width | 0.139 in |
Actual Outside Dia. | 4.262" |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 242 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.9 in, Actual Width 0.139 in, Dash Number 242, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 4 1/4 in, Actual Outside Dia. 4.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close (5322-BCSC-6-FOG)
- HILLMAN Traditional Key House/Office Key Blank 89 SC8 Single For Schlage Locks, 4PK (89507)
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- ZORO SELECT O-Ring, Dash 439, Viton, 0.27 In., PK2 (U38875.025.0650)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- ZORO SELECT O-Ring, Dash 256, Viton, 0.13 In., PK2 (U38871.012.0575)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0200)
- ZORO SELECT O-Ring, Dash 312, Viton, 0.21 In., PK10 (U38875.018.0062)
- ZORO SELECT O-Ring, Buna N, 51mm OD, PK25 (1RJK9)
- Zoro Select Individual & Bulk O-Rings