Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 210, PK25
Mfr # ZUSAVB75210
Zoro # G1662274
product price: $13.39
/pk 25, $0.54/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75210
- Zoro # G1662274
- UPC # 193005298166
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4" |
Actual Inside Dia. | 0.734" |
Nominal Outside Dia. | 1" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.012" |
Details
Item | O-Ring |
Dash Number | 210 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.7 in, Actual Width 0.139 in, Dash Number 210, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 in. Base Kitchen Cabinet, 3 Drawer (24 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P24-GN)
- RACK’EM RACKS RackEm Racks 4032 17 in. 5-Hook Utility Rack - Red (4032)
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- ZORO SELECT Brown Viton O-Ring, Dash 116, PK50 (ZUSAVB75116)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0240)
- ZORO SELECT O-Ring, PTFE, MSDash 329, PK10 (1RFY7)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38801.006.0100)
- USA INDUSTRIALS Buna-N O-Ring, Dash 439, PK2 (ZUSAH70439)
- Zoro Select Individual & Bulk O-Rings