Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 168, PK2
Mfr # ZUSAVB75168
Zoro # G1661994
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 168
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75168
- Zoro # G1661994
- UPC # 193005297961
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7-1/4" |
Actual Inside Dia. | 7.237" |
Nominal Outside Dia. | 7-7/16" |
Actual Outside Dia. | 7.443" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Item | O-Ring |
Dash Number | 168 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 7.2 in, Actual Width 0.103 in, Dash Number 168, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 7 7/16 in, Actual Outside Dia. 7.443 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Heavy Duty Outdoor Keypad with Proximity Reader. Rugged, stainless-steel construction for (SLM-SK-3133-PPQ)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- SCHLAGE Keypad Entry Autolock, FE575Series, 4Users (FE575 PLY626ELA)
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- ZORO SELECT O-Ring, Buna N, 2-11/16, 2.881, PK10 (U38805.009.0268)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 (ZUSAH70409)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK25 (5JJZ1)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70013)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- Zoro Select Individual & Bulk O-Rings