Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 134, PK10
Mfr # ZUSAVB75134
Zoro # G1661888
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 134
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75134
- Zoro # G1661888
- UPC # 193005297626
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.862" |
Nominal Outside Dia. | 2-1/16" |
Actual Outside Dia. | 2.068" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 134 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.8 in, Actual Width 0.103 in, Dash Number 134, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 2 1/16 in, Actual Outside Dia. 2.068 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, Undercover, Lav (1176072)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- WHITECAP TEAK Two Loop Handrail - 23in (60102)
- JAKO Jako 192 mm Cabinet Handle; Polished US32 - 629 Stainless Steel (W33112X192PSS)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- ZORO SELECT O-Ring, Viton, 30mm OD, PK10 (1RHX5)
- ZORO SELECT O-Ring, Dash 237, Buna N, 0.13 In., PK10 (1RHJ7)
- ZORO SELECT O-Ring, EPDM, Dash 149, 2-13/16, 3.006, PK10 (U38869.009.0281)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0440)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 123, PK 100 (ZUSAH90123)
- Zoro Select Individual & Bulk O-Rings