Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 118, PK50
Mfr # ZUSAVB75118
Zoro # G1661583
product price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 118
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75118
- Zoro # G1661583
- UPC # 193005297466
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8" |
Actual Inside Dia. | 0.862" |
Nominal Outside Dia. | 1-1/16" |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.068" |
Nominal Width | 3/32 in |
Details
Item | O-Ring |
Dash Number | 118 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Application | Standard |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.8 in, Actual Width 0.103 in, Dash Number 118, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.068 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- MSI Eden Statuary SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0473-SAM)
- JMA JMA: 1137B Chicago / Harley Davidson Tubular Key (JMA CHI-1T) (JMA-CHI-1T)
- NATIONAL GUARD Door Threshold, Aluminum, .125 in. Thck (404-36)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38875.009.0081)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- ZORO SELECT O-Ring, EPDM, Dash 223, 1-5/8, 1.887, PK25 (U38869.012.0162)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- ZORO SELECT Brown Viton O-Ring, Dash 231, PK10 (ZUSAVB75231)
- ZORO SELECT Brown Viton O-Ring, Dash 210, PK25 (ZUSAVB75210)
- Zoro Select Individual & Bulk O-Rings