Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 112, PK50
Mfr # ZUSAVB75112
Zoro # G1661653
product price: $10.29
/pk 50, $0.21/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75112
- Zoro # G1661653
- UPC # 193005297404
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.487" |
Nominal Outside Dia. | 11/16" |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.693" |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 112 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 112, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7010DC-26D)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8703-MKKD-14A)
- USA INDUSTRIALS Buna-N O-Ring, Dash 460, PK2 (ZUSAH70460)
- NATIONAL GUARD Automatic Door Bottom, 1/2"W x 36"L, Aluminum (420NHMA-3)
- ZORO SELECT Brown Viton O-Ring, Dash 206, PK25 (ZUSAVB75206)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38875.012.0500)
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- ZORO SELECT O-Ring, Dash 226, PTFE, 0.13 In., PK5 (1RGK3)
- ZORO SELECT O-Ring, Dash 916, Viton, 0.11 In., PK25 (1CRZ1)
- ZORO SELECT O-Ring, Dash 015, EPDM, 0.07 In., PK25 (5JJU5)
- Zoro Select Individual & Bulk O-Rings