Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 010, PK100
Mfr # ZUSAVB75010
Zoro # G1661084
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 75 Shore A
- FDA Approved No
- Actual Inside Dia. 0.2 in
- Actual Outside Dia. 0.379 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75010
- Zoro # G1661084
- UPC # 193005296896
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.2 in |
Actual Outside Dia. | 0.379 in |
Nominal Outside Dia. | 3/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Nominal Inside Dia. | 1/4 in |
Details
Item | O-Ring |
Durometer | 75 Shore A |
FDA Approved | No |
Metal Detectable | No |
O-Ring Material | Viton |
Temp. Range | -15 Degrees to 400 Degrees F |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
System of Measurement | Inch |
Durometer (Hardness) Rating | Medium Hard |
Application | Standard |
Color | Brown |
Dash Number | 010 |
Cross Section Shape | Round |
X-Ray Detectable | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.07 in, Dash Number 010, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Snap-Ease Access Panel, 14"x27" (A05027)
- BLUM 19mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100.12)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1007ENPCSCS)
- ZORO SELECT Brown Viton O-Ring, Dash 902, PK25 (ZUSAVB75902)
- ZORO SELECT O-Ring, Dash 358, Buna N, 0.21 In., PK5 (U38801.018.0562)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- ZORO SELECT O-Ring, Dash 133, PTFE, 0.1 In., PK5 (1RGG3)
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 240, PK5 (ZUSAHSQ70240)
- STERLING SEAL & SUPPLY 045 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A045X1000)
- Zoro Select Individual & Bulk O-Rings