Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 002, PK100
Mfr # ZUSAVB75002
Zoro # G1661057
product price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 002
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75002
- Zoro # G1661057
- UPC # 193005296810
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/64" |
Actual Inside Dia. | 0.042" |
Nominal Outside Dia. | 9/64" |
Nominal Width | 3/64 in |
Actual Width | 0.05 in |
Actual Outside Dia. | 0.142" |
Details
Item | O-Ring |
Dash Number | 002 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
Application | Standard |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/64 in, Nominal Width 3/64 in, Actual Inside Dia. 0 in, Actual Width 0.05 in, Dash Number 002, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 9/64 in, Actual Outside Dia. 0.142 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Trim (4550R-01-119)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- DELTANA Magnetic Catch, Steel, Bright Chrome (MC326)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- ZORO SELECT O-Ring, Buna N, Dash 331, 2-1/4, 2.645, PK10 (U38805.018.0225)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38801.006.0021)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK25 (1RGT2)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, Dash 115, Buna N, 0.1 In., PK25 (5JJZ3)
- Zoro Select Individual & Bulk O-Rings