Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, 2.5mm Wide 18mm ID, PK10
Mfr # ZUSAVB75M2.5X18
Zoro # G1664374
product price: $6.45
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75M2.5X18
- Zoro # G1664374
- UPC # 193005301019
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 18 mm |
Actual Inside Dia. | 18 mm |
Nominal Outside Dia. | 23 mm |
Actual Outside Dia. | 23 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 18 mm, Nominal Width 2.5 mm, Actual Inside Dia. 18 mm, Actual Width 2.5 mm, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 23 mm, Actual Outside Dia. 23 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dome Stop High Profile Black (DSHP916U19)
- EKENA MILLWORK 3 1/8"P x 7 3/4"H x 6 1/4"W, Coupling for Moulding Profiles Less than 3 1/8"P and 3 7/8"H (MDB03X03BI)
- CAPLUGS PVCBLK100 MICRO, 50PK (VC-343-8)
- NATIONAL HARDWARE 6-3/4 in. L Powder Coated Gray Steel Multi-Tool Double Hook 40 lb. cap. (N112-054)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0202)
- ZORO SELECT O-Ring, Dash 375, Buna N, 0.21 In., PK5 (U38801.018.0950)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK100 (1RHD6)
- ZORO SELECT O-Ring, Dash 474, Silicone, 0.27 In. (U38883.025.2500)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0390)
- Zoro Select Individual & Bulk O-Rings