Shop All Kraft Paper
Zoro Select
Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight
Mfr # 6TWR2
Zoro # G2988772
original price:
$16.69
10% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50 lb
- Length 720 ft.
- Width 12"
- Color Kraft
- Roll Dia. 8 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6TWR2
- Zoro # G2988772
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720 ft. |
Width | 12" |
Roll Dia. | 8 1/2 in |
Roll Width | 12 in |
Roll Length | 720 ft |
Details
Item | Kraft Paper |
Basis Weight | 50 lb |
Color | Kraft |
Green Environmental Attribute | Plastic-Free Packaging Product |
Packing Paper Type | Kraft Paper |
Packing Paper Form | Roll |
Bundle Weight | 12 lb |
Roll Weight | 12 lb |
Description
Kraft Paper, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 50 lb, Roll Width 12 in, Roll Length 720 ft, Roll Weight 12 lb, Bundle Weight 12 lb, Roll Dia. 8 1/2 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Yellow (63705)
- AVERY Label, Inkjt, Ship, 5.5X8.5, 50 5PK (AVE8126)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- ZORO SELECT Natura Kraft Paper 24" x 600 ft., 60 lb. Basis Weight (5PGP2)
- ZORO SELECT Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight (5PGN2)
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 (5PGR1)
- ZORO SELECT Natural Kraft Paper 30" x 1200 ft., 30 lb. Basis Weight (5PGL6)
- ZORO SELECT Natural Kraft Paper 18" x 720 ft., 50 lb. Basis Weight (5PGN6)
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- Zoro Select Protective Packaging