Shop All Plastic Sheets
Zoro Select
Bronze Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick
Mfr # BULK-PS-PCT-24
Zoro # G800399264
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 12"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-24
- Zoro # G800399264
- UPC # 193005066888
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 96 L. (12876)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.250" Thick (3HMP2)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-CAC-46)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 2" Thick (BULK-PS-UHMW-290)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT Clear Plastic Sheet 8 ft L x 5 ft W x 0.25 in Thick (BULK-PS-PC-643)
- ZORO SELECT White Acetal Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-AC-5)
- USA INDUSTRIALS HDPE Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PE-357)
- Zoro Select Plastic Sheets