Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14208_6.5_0
Zoro # G503070972
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 1/4 in
- Temper M07
- Typical Hardness B86
- Wall Thickness 0.25 in
- Hardness Scale Rockwell
Product Information
- Brand Zoro Select
- MFR # 14208_6.5_0
- Zoro # G503070972
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 2 1/4 in |
Length | 6 1/2 in |
Inside Diameter | 1.75 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Overall Length | 6.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/4 in, Inside Diameter 1.75 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 3 In Dia x 1 Ft L (2EZL2)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-10)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 3 Ft (2EZU8)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (1095 SpS0.062x2.5x241)
- ZORO SELECT Bronze Hollowbar 932 (10470_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14023_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14208_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13987_13_0)
- Zoro Select Bronze Tube Stock