Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14193_6.5_0
Zoro # G403070911
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.25 in
- Temper M07
- Length 6 1/2 in
- Typical Hardness B86
- Outside Diameter 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 14193_6.5_0
- Zoro # G403070911
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 1.25 in |
Length | 6 1/2 in |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 6.5 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.25 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 24"x12", 40A (BULK-RS-NAT40-244)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-13)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- ZORO SELECT Bronze Hollowbar 932 (13976_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10518_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14057_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14003_3_0)
- Zoro Select Bronze Tube Stock