Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14193_13_0
Zoro # G503070880
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpolished
- Temper M07
- Hardness Scale Rockwell
- Typical Hardness B86
- Standards ASTM B505
Product Information
- Brand Zoro Select
- MFR # 14193_13_0
- Zoro # G503070880
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 3/4 in |
Inside Diameter | 1.25 in |
Length | 13 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.25 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBA1)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X5/32C-25)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-4)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14042_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10483_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7934_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10503_13_0)
- Zoro Select Bronze Tube Stock