Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14187_13_0
Zoro # G403070645
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Outside Diameter Tolerance +0.055 in/+0.145 in
- Standards ASTM B505
- Hardness Scale Rockwell
- Inside Diameter 1 in
Product Information
- Brand Zoro Select
- MFR # 14187_13_0
- Zoro # G403070645
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Length | 13 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.25x8x81)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.250" Thick (1YYN2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.220" Thick (BULK-PS-PC-600)
- ZORO SELECT Bronze Hollowbar 932 (14085_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14057_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14023_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- Zoro Select Bronze Tube Stock