Shop All Bronze Bar Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14114_13_0
Zoro # G703070604
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Bronze
- Rockwell Hardness B27
- Includes Material Certificate Yes
- Straightness Tolerance +/-0.048 in/ft
Product Information
- Brand Zoro Select
- MFR # 14114_13_0
- Zoro # G703070604
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Overall Length | 13 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Inside Diameter Tolerance | -0.047 in/-0.109 in |
Inside Diameter | 5 in |
Outside Diameter | 7 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 7 in, Inside Diameter 5 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300In, Coral, PK10 (44670)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH50L)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Buna HG 70 (5346HG-3/4X24X10)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/8 in W (14H1.375-12)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- Zoro Select Bronze Bar Stock