Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14057_13_0
Zoro # G203070944
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2.5 in
- Standards ASTM B505
- Temper M07
- Finish Unpolished
- Straightness Tolerance +/-0.048 in/ft
Product Information
- Brand Zoro Select
- MFR # 14057_13_0
- Zoro # G203070944
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 2.5 in |
Length | 13 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 2.5 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/8" T x 1-1/2" W x 100 ft. L (BULK-FF-6)
- STEELWORKS Boltmaster 11806 0.25 x 4 x 12 in. Weld Steel Sheet (134607)
- GLAZELOCK 1/4", 2" x 4" Plastic Flat Plate Shims Black 300pc/box (25 sheets of 12) (FS01)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Bronze Hollowbar 932 (10478_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13984_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14075_13_0)
- Zoro Select Bronze Tube Stock