Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14013_6.5_0
Zoro # G103071010
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Hardness B34
- Alloy Type 932
- Finish Unpolished
- Hardness Scale Rockwell
- Length 6 1/2 in
Product Information
- Brand Zoro Select
- MFR # 14013_6.5_0
- Zoro # G103071010
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 6 1/2 in |
Outside Diameter | 1 7/8 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 1.375 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 6.5 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 7/8 in, Inside Diameter 1.375 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type C, 0.020In, 300 Series, PK20 (C - 0.020)
- STANLEY Steel Flat Bar Weld 1/2X72 (N215-525)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872060)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10473_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14208_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10513_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14193_6.5_0)
- Zoro Select Bronze Tube Stock