Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14003_3_0
Zoro # G203070647
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- Material Bronze
- Alloy Type 932
- Straightness Tolerance +/-0.048 in/ft
- Outside Diameter 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # 14003_3_0
- Zoro # G203070647
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 3/8 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 3 in |
Inside Diameter | 1.125 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/8 in, Inside Diameter 1.125 in, Wall Thickness 0.125 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (4795_72_0)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/2" Dia. (68969104)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16775)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft (2KUL9)
- ZORO SELECT Bronze Hollowbar 954 (14187_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10503_13_0)
- Zoro Select Bronze Tube Stock