Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13996_3_0
Zoro # G003070694
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Standards ASTM B505
- Wall Thickness 0.125 in
- Temper M07
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 13996_3_0
- Zoro # G003070694
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 3 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Wall Thickness 0.125 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17966_72_0)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.50XOH)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 40A (BULK-RS-S40-262)
- ZORO SELECT Bronze Hollowbar 932 (10483_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10503_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13987_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_3_0)
- ZORO SELECT Bronze Hollowbar 863 (15739_13_0)
- Zoro Select Bronze Tube Stock