Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13979_3_0
Zoro # G803070795
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Scale Rockwell
- Alloy Type 932
- Finish Unpolished
- Temper M07
- Wall Thickness 0.75 in
Product Information
- Brand Zoro Select
- MFR # 13979_3_0
- Zoro # G803070795
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 2 in |
Length | 3 in |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 0.5 in, Wall Thickness 0.75 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 To JT6 Tang End Drill Chuck Arbor (3700-0156)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 3 Ft (61F.25X6-36)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ZORO SELECT Bronze Hollowbar 932 (10483_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14208_13_0)
- Zoro Select Bronze Tube Stock