Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13976_3_0
Zoro # G403070751
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Hardness Scale Rockwell
- Material Bronze
- Finish Unpolished
- Inside Diameter 0.5 in
Product Information
- Brand Zoro Select
- MFR # 13976_3_0
- Zoro # G403070751
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 3 in |
Inside Diameter | 0.5 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.5 in, Wall Thickness 0.375 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1UXD1)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 24" Width x 12" Length (20-158)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876060)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-3/4" Dia. (2XPC3)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_13_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_3_0)
- Zoro Select Bronze Tube Stock