Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10516_13_0
Zoro # G103070655
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2.5 in
- Standards ASTM B505
- Finish Unpolished
- Straightness Tolerance +/-0.048 in/ft
- Temper M07
Product Information
- Brand Zoro Select
- MFR # 10516_13_0
- Zoro # G103070655
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 2.5 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Outside Diameter | 3 3/4 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 3/4 in, Inside Diameter 2.5 in, Wall Thickness 0.625 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick (ZUSASSR-R-9)
- ZORO SELECT Cork Roll, QuietCork, 6.0mm Th, 48 Inx50 Ft (4NLZ6)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10471_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14013_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- Zoro Select Bronze Tube Stock