Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10481_13_0
Zoro # G403070706
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Hardness B34
- Straightness Tolerance +/-0.048 in/ft
- Finish Unpolished
- Outside Diameter 1 1/2 in
- Outside Diameter Tolerance +0.03 in/+0.134 in
Product Information
- Brand Zoro Select
- MFR # 10481_13_0
- Zoro # G403070706
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 1.25 in |
Length | 13 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 1.25 in, Wall Thickness 0.125 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 48 (SACRNG.125CEP-48X48)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-45)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Yellow (1001335Y)
- ALOMA SS Shim, Type C, 0.001In, 300 Series, PK20 (C - 0.001)
- ZORO SELECT Bronze Hollowbar 954 (14194_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14208_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- Zoro Select Bronze Tube Stock