Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 863
Mfr # 25761_13_0
Zoro # G803070627
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Material Bronze
- Finish Unpolished
- Temper M07
- Outside Diameter 3 in
Product Information
- Brand Zoro Select
- MFR # 25761_13_0
- Zoro # G803070627
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 13 in |
Outside Diameter | 3 in |
Inside Diameter | 2 in |
Outside Diameter Tolerance | +0.0525 in/+0.109 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
863 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 2 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 863, Mechanical Finish Mill, Standards ASTM B271, ASTM B505, Outside Diameter Tolerance +0.0525 in/+0.109 in, Fabrication Cast, Yield Strength 69,000 psi, Temper M07, Rockwell Hardness B101, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 120,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 7/16 in W (18S.437-72)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- PROFESSIONAL PLASTICS Natural 12 L, 2.5 W (RHDPENA2.500)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10527_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10473_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14042_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14023_13_0)
- Zoro Select Bronze Tube Stock