Shop All PVC Tubing
Zoro Select
Breathing Hose, ID 3/8 in, OD 11/16 in
Mfr # A1243H-06X300
Zoro # G3212325
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Yarn Reinforced PVC
- Inside Dia. 3/8 in
- Outside Dia. 11/16 in
- Wall Thickness 0.156 in
- Max. Pressure 250 psi at 70 Degrees F
Product Information
- Brand Zoro Select
- MFR # A1243H-06X300
- Zoro # G3212325
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 11/16 in |
Tube Length | 300 ft |
Overall Length | 300 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 11/16 in |
Description
Tubing, Application Air, Color Black, Hardness Shore A 76, Inside Diameter 3/8 in, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 11/16 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Yarn Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT25834S)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/8 In OD (1512-438625-100)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-243)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1363)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.250 ID X .500 OD X 50 FT [Each] (TNORPA60FIB.250X.500X50FTTAN)
- Zoro Select PVC Tubing