Shop All Brass Pipe Fittings
Zoro Select
Brass Union, FNPT, 1/4" Pipe Size
Mfr # 706104-04
Zoro # G5122957
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706104-04
- Zoro # G5122957
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 1-1/16" |
Pipe Fitting Length | 1-5/16" |
Outside Dia. | 1-1/16" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 1 5/16 in |
Overall Length | 1 5/16 in |
Thread Size | 1/4-18 |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Union, Brass, CA2745, 1/4 in, Female, NPT, 1 3/16 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1 3/16 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- KOHLER Toilet Seat, Elongated, White (K-4650-0)
- LASCO FITTINGS Coupling, PVC, 1/2 in, FNPT, SCH 40, White (430005BC)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, NPT (ZUSA-PF-10615)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (706119-0802)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" Pipe Size (706120-0808)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch MIP Brass Hex Bushing Adapter (9319048)
- Zoro Select Fittings