Shop All Brass Pipe Fittings
Zoro Select
Brass Tee, FNPT, 1/2" Pipe Size
Mfr # 706101-08
Zoro # G5123377
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706101-08
- Zoro # G5123377
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 2-3/16" |
Hex Size | 1" |
Fitting Length | 2-3/16" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1" |
Overall Length | 2 1/8 in |
Thread Size | 1/2-14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 1 in |
Fitting Thread Size B | 1/2 in -14 |
Description
Extruded Female Tee, Brass, CA2745, 1/2 in, Female, NPT, 1 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-341)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- JONES STEPHENS Trade Size 0 Flat Bibb Washers, PK25 (J40166)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/4 In., FNPT (1140 1/4)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10548)
- ZORO SELECT Red Brass Cap, FNPT, 1" Pipe Size (6RCY5)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (706110-1208)
- ZORO SELECT Brass Square Socket Plug, Male NPT (ZUSA-PF-10559)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- ZORO SELECT Reducing Coupling, Brass, 1 x 1/2 in (ZUSA-PF-10322)
- THRIFCO PLUMBING 1/8 Inch Brass Counter Sink Plug (9318115)
- Zoro Select Brass Pipe Fittings