Shop All Brass Sheets
Zoro Select
Brass Strip
Mfr # 8225
Zoro # G408413522
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness 0.093 in
- Temper H02
- Thickness Tolerance Not Rated
- Shape Rectangular Bar
Product Information
- Brand Zoro Select
- MFR # 8225
- Zoro # G408413522
- UPC # 614121182257
- Country of Origin United States
- Category Brass Sheets
Dimensions
Overall Length | 12 in |
Overall Width | 1/4 in |
Details
Item | Brass Strip |
Material | Brass |
Thickness | 0.093 in |
Temper | H02 |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Rockwell Hardness | B82 / T72 |
System of Measurement | Inch |
Yield Strength | 57,000 psi |
Material Grade | 260 |
Mechanical Finish | Mill |
Description
Brass Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18005_48_0)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-E60-98)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 36" W x 3/32" Thick (BULK-PS-PS-567)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- ZORO SELECT Flat Stock, 0.313", 1" W, 6 ft. (CUREC01101)
- ZORO SELECT Flat Stock, 0.025", 1/4" W, 1 ft. (8235)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- ZORO SELECT Flat Stock, 0.188", 1" W, 3 ft. (CUREC00082)
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 3 ft. (CUREC00922)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- Zoro Select Brass Sheets