Shop All Brass Pipe Fittings
Zoro Select
Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/4" Pipe Size
Mfr # 706116-04
Zoro # G5119091
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706116-04
- Zoro # G5119091
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Fitting Length | 1-1/2" |
Outside Dia. | 51/64" |
Fitting Length | 1 1/2 in |
Overall Length | 1 1/4 in |
Thread Size | 1/4-18 |
Hex Size | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1/2 in |
Description
90 Degrees Extruded Street Elbow, Brass, CA2745, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES SILLCOCK VALVE 1/2""X14"" (104-406)
- SLOAN Friction Ring F3 Friction Ring Sj 1 (48 Pack) (5306056)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-91)
- ZORO SELECT 3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK2)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- ZORO SELECT 90 Street Elbow, Brass, 2 in, FNPT x MNPT (ZUSA-PF-10680)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (22UL18)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- THRIFCO PLUMBING 1/2 X 3/8 Brass 90 Red. Elbow (5317013)
- Zoro Select Brass Pipe Fittings