Shop All Stencils
Zoro Select
Brass Stencils, 15 Piece Number, 6 In
Mfr # 20Y515
Zoro # G4868437
original price:
$105.89
1% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, Punctuation
- Character Height 6 in
- Overall Height 8 1/4 in
Product Information
- Brand Zoro Select
- MFR # 20Y515
- Zoro # G4868437
- UPC # 190735422489
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 6 in |
Overall Height | 8 1/4 in |
Individual Character Height | 6 in |
Overall Stencil Height | 8 1/4 in |
Details
Stencil Type | Number Set |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Thickness | 0.007 in |
Color | Yellow |
Character Type | Letter/Number/Symbol Set |
Includes | (1) 0 to 9, Dash (-), Period (.), (2) Spacer |
Character | Numbers |
Item | Stencil Kit |
Reusable | Yes |
Self-Adhesive | No |
Number of Pieces | 15 |
Overall Stencil Thickness | 0.007 in |
Included Characters, Messages, and Symbols | 0 to 9, Beginner, Dash (-), Period (.), Plain Ender |
Product Type | Stencil Set |
Description
Stencil Kit, Character Type Letter/Number/Symbol Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, Beginner, Dash (-), Period (.), Plain Ender, Includes (1) 0 to 9, Dash (-), Period (.), (2) Spacer, Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- HY-KO 2In Reflective Number 2, 10PK (B00404)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZT4-1760)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- ZORO SELECT Stencil Kit 46 Piece 6 In Brass (20Y521)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ZORO SELECT Number Stencils, Numbers, Brass (2CEC3)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W647 (3W647)
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F045 (1F045)
- Zoro Select Stencils