Shop All Stencils
Zoro Select
Brass Stencils, 15 Piece Number, 1 1/2 In
Mfr # 20Y516
Zoro # G4884591
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, Punctuation
- Character Height 1 1/2 in
- Overall Height 3 in
Product Information
- Brand Zoro Select
- MFR # 20Y516
- Zoro # G4884591
- UPC # 190735422496
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 1 1/2 in |
Overall Height | 3 in |
Overall Stencil Height | 3 in |
Individual Character Height | 1 1/2 in |
Details
Stencil Type | Number Set |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, Punctuation |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Character Type | Letter/Number/Symbol Set |
Color | Yellow |
Thickness | 0.007 in |
Includes | (1) 0 to 9, Dash (-), Period (.), (2) Spacer |
Character | Numbers |
Item | Stencil Kit |
Reusable | Yes |
Self-Adhesive | No |
Number of Pieces | 15 |
Overall Stencil Thickness | 0.007 in |
Included Characters, Messages, and Symbols | 0 to 9, Beginner, Dash (-), Period (.), Plain Ender |
Product Type | Stencil Set |
Description
Stencil Kit, Character Type Letter/Number/Symbol Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, Beginner, Dash (-), Period (.), Plain Ender, Includes (1) 0 to 9, Dash (-), Period (.), (2) Spacer, Individual Character Height 1 1/2 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT KN95 Face Mask, Black, 20-Count (KN95BLACKBOX)
- HOT RODS Face Mask, Blue, Universal (RK800-01)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 (SR 343)
- ZORO SELECT Number Stencils, Numbers, Brass (2CEC3)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- ZORO SELECT Watch Your Step stencil (20Y545)
- ZORO SELECT Stencil Kit 46 Piece 2 In Brass (20Y519)
- HY-KO 2In Stencil, 6PK (A10684)
- Zoro Select Stencils