Shop All Brass Pipe Fittings
Zoro Select
Brass Square Socket Plug, Male NPT
Mfr # ZUSA-PF-10557
Zoro # G600425361
original price:
$10.33
4% off
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Recessed Square Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Overall Length 1/2 in
- Pipe Fitting Connection Type Male NPT
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10557
- Zoro # G600425361
- UPC # 193005116033
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1/2 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Recessed Square Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPT |
Item | Square Socket Plug |
Pipe Fitting Connection Type | Male NPT |
Standards | ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Connection Type | Threaded |
Pipe Fitting Material & Finish | Brass |
Threading | NPT |
Low Lead Compliance Level | Certified |
Low Lead Certified Standard | NSF 61; NSF 372 |
Pressure Level | Low Pressure (100-299 psi) |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Plug |
Class/Pressure | Class 125 |
Class | Class 125 |
Magnetic | No |
Description
Recessed Square Plug, 3/4 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1/2 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aquarian Cartridge Seal Kit (057583-0070A)
- ANVIL 3-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310092200)
- AMERICAN STANDARD Gooseneck Spout, Metal (012124-0020A)
- LASCO 2.5 in. Schedule 40 Fpt Cap (PV448025)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/4 in, Class 125 (ZUSA-PF-10619)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (6RCZ2)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (706102-04)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/2" Pipe Size (6AZC4)
- JMF Company 1/4 in. MPT Red Brass Nipple 3-1/2 in. L (47001)
- Zoro Select Fittings