Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male NPT
Mfr # ZUSA-PF-10581
Zoro # G300425357
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Standards ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
- Overall Length 1 5/16 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10581
- Zoro # G300425357
- UPC # 193005116279
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 5/16 in |
Nominal Pipe Size | 1 1/2 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPT |
Item | Square Head Plug |
Standards | ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Includes Seal | No |
Class | Class 125 |
Low Lead Compliance Level | Certified |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Plug Construction | Solid |
Description
Square Head Plug, 1 1/2 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 5/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010602E-PK10)
- GERBER Urinal, Vitreous China, White, 26-3/16" H (GHE27800)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS034100)
- ZORO SELECT Low Lead Brass Solid Square Head Plug, Male NPT, 1/2" Pipe Size (706114-08)
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size (8008-12-12)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9027)
- ZORO SELECT Red Brass Cross, FNPT, 3/4" Pipe Size (1VFC2)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 3/8 Inch NPT - 90 Degree (FST66E)
- Zoro Select Fittings