Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male BSPT
Mfr # ZUSA-PF-10588
Zoro # G500425379
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Temp. Range -20 Degrees to 150 Degrees F
- Standards ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10588
- Zoro # G500425379
- UPC # 193005116347
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 11/16 in |
Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male BSPT |
Item | Square Head Plug |
Temp. Range | -20 Degrees to 150 Degrees F |
Standards | ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61 |
Class | Class 125 |
Low Lead Compliance Level | Certified |
Includes Seal | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Plug Construction | Solid |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Brass, Class Class 125, Male BSPT, 11/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- NIBCO 5/8" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 5/8)
- ECCOTEMP L5 Portable Outdoor 1.5 GPM Tankless Water Heater (L5)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in (ZUSA-PF-10385)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size (1VGE9)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (6RCY7)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- ZORO SELECT Wye, Brass, 1/2 in Pipe Size, Female NPT (ZUSA-PF-10517)
- ZORO SELECT Brass Reducing Tee, FNPT, 3/4" x 1/2" x 3/4" Pipe Size (22UL61)
- INTERSTATE PNEUMATICS Brass / Steel 6 PK (FBS404-D6)
- Zoro Select Brass Pipe Fittings