Shop All Brass Pipe Fittings
Zoro Select
Brass Round Cap, Female BSPT
Mfr # ZUSA-PF-10547
Zoro # G600425095
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Brass
- Fitting Connection Type Female BSPT
- Standards ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
- Temp. Range -20 Degrees to 150 Degrees F
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10547
- Zoro # G600425095
- UPC # 193005115937
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 7/16 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 5/8 in |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | Brass |
Fitting Connection Type | Female BSPT |
Item | Round Cap |
Standards | ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Magnetic | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Includes Seal | No |
Class | Class 125 |
Low Lead Compliance Level | Certified |
Includes Pre-Applied Thread Sealant | No |
Description
Round Cap, 1/8 in Nominal Pipe Size, Brass, Class Class 125, Female BSPT, 5/8 in Outside Diameter, 7/16 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. Male Pipe Thread Reducing Adapter (APXMA341)
- ZORO SELECT Reducing Coupling, Aluminum, 1 1/4" x 1/2 (ZUSA-PF-9463)
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3249001.020)
- ZORO SELECT Hex Bushing, Brass, 2 x 1/2 in, Class 125 (ZUSA-PF-10244)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/8" Pipe Size (706201-02)
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10712)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYW9)
- ZORO SELECT Low Lead Brass Solid Square Head Plug, Male NPT, 1/2" Pipe Size (706114-08)
- Zoro Select Brass Pipe Fittings