Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size 10 PK
Mfr # 6AZF2
Zoro # G2711003
original price:
$16.63
14% off
new price: $14.15
/pk 10, $1.42/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Zoro Select
- MFR # 6AZF2
- Zoro # G2711003
- UPC # 190735927748
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hex Size | 0.687" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Length | 1 1/4 in |
Pipe Fitting Length | 1-1/4" |
Thread Size | 3/8-18 x 1/4-18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Reducing Nipple, Brass, Class Class 150, 3/8 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1" (4308000310)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-5/16" O.D., 9 3/4 in H (155901-75)
- PFISTER Pfister Cartridge 35Mm (974-0910)
- LEGEND VALVE 1/8" BLACK 90 ELBOW (350-000)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 10 PK (6AYT1)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (706108-04)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (1VFD9)
- VELVAC Brass Pipe Fitting, 1/2" x 1/8" Pipe Size (016082)
- Zoro Select Fittings