Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size
Mfr # 22UL46
Zoro # G8489555
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Tube Size 1/4" x 1/8"
- Fitting Connection Type FNPT
Product Information
- Brand Zoro Select
- MFR # 22UL46
- Zoro # G8489555
- UPC # 190735936252
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Tube Size | 1/4" x 1/8" |
Outside Dia. | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Brass, Class Class 125, 1/4 in, Female, NPT, 1/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- ANVIL FLANGE FLOOR BLACK 1.5"" (8700164059)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- ZORO SELECT Low Lead Brass Male Elbow, 1/8" Pipe Size (706230-02)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size (706122-06)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10709)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 2" x 2" x 3/4" Pipe Size (2CFH9)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- ZORO SELECT Red Brass Cap, FNPT, 1/8" Pipe Size (1VFF9)
- STEELWORKS 32 in. D X 12 in. L Threaded Brass Rod (11506)
- Zoro Select Brass Pipe Fittings