Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size
Mfr # 706119-0802
Zoro # G5122862
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706119-0802
- Zoro # G5122862
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Pipe Fitting Length | 1-13/64" |
Fitting Length | 1-13/64" |
Hex Size | 15/16" |
Outside Dia. | 15/16" |
Overall Length | 1 1/4 in |
Thread Size | 1/2-14 x 1/8-27 |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side B Outside Diameter | 3/8 in |
Description
Reducing Coupling, Brass, CA2745, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in -14, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- AMERICAN VALVE P460UC 1 1-2 1.5 in. CPVC True Union Ball Check Valve (P460UC 1 1/2")
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 316SS (CN10S6)
- MURDOCK Wall Mount, Yes ADA, Water Cooler (A171408S-FG-VR)
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size (1VFB3)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 1" Pipe Size (1VGE7)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1-1/4" Pipe Size (160-307NL)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0806)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- JONES STEPHENS Brass Hose Barb Adapter, 1/2" Pipe Size (G25088)
- Zoro Select Brass Pipe Fittings