Shop All Brass Pipe Fittings
Zoro Select
Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size
Mfr # 706120-0804
Zoro # G5122695
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducer
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706120-0804
- Zoro # G5122695
- UPC # 00194484268565
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Fitting Length | 1-13/64" |
Hex Size | 15/16" |
Fitting Length | 1-13/64" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Thread Size | 1/2-14 x 1/4-18 |
Overall Length | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Outside Diameter | 13/16 in |
Description
Reducing Adapter, Brass, CA2745, 1/2 in, Female, NPT, 13/16 in, 14, 1/2 in -14, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-17 20 MESH SCREEN (105-568)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5355)
- BRAY Valve 24Vdc Solenoid (630250-21524536)
- VIEGA Viega MegaPressG 90 elbow, 1-1/2" x 1-1/2" (25221)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9094)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/4" Pipe Size (706216-04)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- ZORO SELECT Branch Tee, Brass, 3/8 x 1/2 x 3/8 in, FNPT (ZUSA-PF-10461)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (6RCU7)
- JMF Company 5/16 in. Flare Brass Nut (41152)
- Zoro Select Fittings