Shop All Brass Pipe Fittings
Zoro Select
Brass Raised Square Plug, Socket
Mfr # BPR600
Zoro # G500722577
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Raised Square Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Socket
- Temp. Range 0 Degrees to 212 Degrees F
- Overall Length 1 in
Product Information
- Brand Zoro Select
- MFR # BPR600
- Zoro # G500722577
- UPC # 810074082785
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Outside Diameter | 6 3/4 in |
Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | Raised Square Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Socket |
Item | Raised Square Plug |
Temp. Range | 0 Degrees to 212 Degrees F |
Standards | ASTM A888 |
Color | Black |
Plug Construction | Solid |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Plug Drive Style | 6 in Square |
Includes Seal | No |
Max. Steam Pressure | 0 psi |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Finish/Coating | Polished |
Description
Raised Square Plug, 6 in Nominal Pipe Size, Brass, Polished, Socket, 6 3/4 in Outside Diameter, 1 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 6 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 1/2" PRESS MALE ADAPTER (450-759P)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- NIBCO 2" x 1-1/2" x 2" NOM C Copper Reducing Tee (611RR 2X11/2X2)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100448)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/8" Pipe Size (1VEU7)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 3" Pipe Size (156-024)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (1VFX2)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (1VFA4)
- AIGNEP USA Nickel Plated Brass Adapter, MNPT x FBSP, 3/8" Pipe Size (82241N-06-06)
- Zoro Select Fittings